1 in. Stainless Steel PEX Crimp Tool
1 in. Stainless Steel PEX Crimp Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coded handles
- Tool can be calibrated for extended service life
- Soft-touch hand tool
Specifications
- ASTM:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1 in
- Length:
- 3-11/25 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Manual
- Product Type:
- Hand Tool
- Tool Type:
- Crimper
- Type:
- V41760
- UL Listed:
- No