1 x 1 x 1/2 in. Brass PEX Crimp Tee
PureFlow® 1 x 1 x 1/2 in. Brass PEX Crimp Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17/20 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 1 in x 1 in x 1/2 in
- Type:
- V46553
- UL Listed:
- No
- Weight:
- 0.161 lb