DESCRIPTION

  • Starter tool set includes: tubing cutter model 2889.2, hand tools 5 2 and 5 4 , and case

Viega 1/2 - 3/4 in. PEX Pressure Starter Tool Set

V56000

Manufacturer Part #: 56000

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
PEX Prep Tools 2889.2US, 50020, and 50040
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
IAPMO Listed
No
Jaw Capacity in
1/2 in - 3/4 in
NSF Certified
No
Origin
Global
Power Source
Manual
Tool Type
Crimper
Type
V56000
UL Listed
No

Print