DESCRIPTION

  • Soft-touch hand tool
  • Color coded handles
  • Tool can be calibrated for extended service life

Viega 1/2 - 3/4 in. Stainless Steel PEX Crimp Tool

V41724

Manufacturer Part #: 41724

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

ASTM Specifications
Yes
Application
Commercial, Residential
CSA Certified
Yes
End Connection 2
Crimp
End Connections
Crimp
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Jaw Capacity in
1/2 in - 3/4 in
NSF Certified
No
Origin
Domestic
Power Source
Manual
Product Type
Hand Tool
Tool Type
Crimper
Type
V41724
UL Listed
No

Print