• Cart

DESCRIPTION

  • 1/2" NPT Female connection on spout
  • 3 X 1-3/8" hole cutouts
  • Products sold in select areas only, contact your local branch for availability in your area
  • Zero Lead

Viega 1/2 in. Double Plastic Escutcheon

V53121

Color Finish

White

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
White
Color Finish Category
Whites
Diameter
1/2 in
FM Approved
No
Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
2-49/100 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

$0.54
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment