1/2 x 5 in. Plastic Bend Support

You last purchased this on
 
Viega North America

PureFlow® 1/2 x 5 in. Plastic Bend Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega North America

PureFlow® 1/2 x 5 in. Plastic Bend Support

  • Fast #
  • Part #V51021
  • Item #2971198
  • Manufacturer Part #51021
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Resistant to corrosion
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 2850.3US, 5041.2
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Purples
Color Finish Name:
Purple
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Length:
5 in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Bend Support
Size:
1/2 in
UL Listed:
No
Weight:
0.079 lb