1/2 in. PEX Press Wall Mount Outlet Box
1/2 in. PEX Press Wall Mount Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4" turn valves with color coded handles
- Sleeve NOT included
- Zero lead brass valves
-
Lead Law Compliant, Not Certified
Specifications
- Box Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified