1/2 in. Plastic PEX Pipe Clamp

You last purchased this on
 
Viega

PureFlow® 1/2 in. Plastic PEX Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #V52120
  • Item #3599546
  • Manufacturer Part #52120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not compatible with FostaPEX™
  • Plastic
  • Easy and fast to install
  • Requires Certification

Specifications

Application:
PEX
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Height:
77/100 in
IAPMO Listed -:
No
Length:
1-29/100 in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Tube Clamp
Weight:
0.003 lb
Width:
1/2 in