1/2 in. PEX Expansion Plastic Cap
PureFlow® 1/2 in. PEX Expansion Plastic Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Install on unused ManaBloc® or MiniBloc™ ports
- Easy to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- Yes
- Origin:
- Domestic
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.037 lb