1/2 x 1/2 in. Bronze PEX Pressure x MNPT Elbow

Part #V92520  |  Item #3924408  |  Manufacturer Part #92520

$8.49 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #V92520 | Item #3924408 | Mfr. Part #92520

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.49 /EACH

    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeves
  • Factory assembled sleeves

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Elbow Degree: 90

End Connection 1: PEX Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-71/100 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Product Type: Elbow

Type: V92520

UL Listed: No