1/2 x 1/2 in. Copper Sweat x PEX Straight Stub Out

Part #V92609  |  Item #4570724  |  Manufacturer Part #92609

$8.57 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install
  • Factory assembled sleeve

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Press

End Connection 2: Fitting

End Connections: Press x Fitting

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8 in

Material: Brazed Copper

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Domestic

Type: V92609