160 psi Plastic CTS x OD 1/2 x 5/8 in. Valve Manifold

You last purchased this on
 
Viega

PureFlow® 160 psi Plastic CTS x OD 1/2 x 5/8 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 160 psi Plastic CTS x OD 1/2 x 5/8 in. Valve Manifold

  • Fast #
  • Part #V36403
  • Item #3599188
  • Manufacturer Part #36403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model V5030, V5030.2, and V5031 ManaBloc® Distribution Manifolds
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Length:
21/25 in
Material:
Plastic
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
160 psi
Product Type:
Insert
Size:
1/2 in x 5/8 in
UL Listed:
No
Weight:
0.003 lb