1/2 in. CTS x OD Tube 600# Domestic 304 Stainless Steel Insert

You last purchased this on
 
Viega

PureFlow® Model V5086 1/2 in. CTS x OD Tube 600# Domestic 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® Model V5086 1/2 in. CTS x OD Tube 600# Domestic 304 Stainless Steel Insert

  • Fast #
  • Part #V56120
  • Item #3549780
  • Manufacturer Part #56120
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Stainless steel
  • For Viega ManaBloc compression connections, risers
  • Suitable for Viega PureFlow MiniBloc zoning manifold Model V5650, Viega PureFlow MiniBloc zoning manifold Model V5660
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
PureFlow® Model V5086
Diameter - Outside:
5/8 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Type:
Insert Stiffener, Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 14, NSF 61, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
600#
Size:
1/2 in
UL Listed:
UL 1821
Weight:
0.005 lb