1/2 x 1/4 in. Outlet Box
PureFlow® 1/2 x 1/4 in. Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valves and water hammer arrestors
- Color coded handles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807
- Application:
- Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-9/10 in
- Drain Location:
- Left, Right
- End Connection 1:
- Crimp
- End Connections:
- Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 8-3/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Outlet Box
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 1.819 lb
- Width:
- 10-2/5 in