1/2 in. Bronze PEX Press x 3/4 in. Copper Press Adapter

You last purchased this on
 
Viega

PureFlow® 1/2 in. Bronze PEX Press x 3/4 in. Copper Press Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 in. Bronze PEX Press x 3/4 in. Copper Press Adapter

  • Fast #
  • Part #V99626
  • Item #3924327
  • Manufacturer Part #99626
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Easy and fast to install
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
Copper Press
End Connections:
Press
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-83/100 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.115 lb