1/2 in. Plastic PEX Crimp x 3/8 in. Manabloc Supply Adapter
PureFlow® 1/2 in. Plastic PEX Crimp x 3/8 in. Manabloc Supply Adapter
Package Quantity Info:
EA: 1 IP: 6 CA: 300 PT: 18000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Excellent chlorine resistance
- Resistant to corrosion
- Connects distribution lines to ManaBloc® and MiniBloc™
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-2159
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Manabloc Supply
- End Connections:
- PEX Crimp x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Manifold Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.026 lb