Viega
1/2X300 PEX ULTRA TUBE RED. COR SLV
Part #V32812 | Item #7103164 | Manufacturer Part #32812
Type:
V32812Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Approved for direct burial and cast in cement applications
- Abrasion and chemical resistant
Specifications
ASTM Specifications: ASTM F-876, ASTM F-877
Application: Commercial, Residential
Color Finish: Red
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Length: 300 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: No
Origin: Domestic
Outside Diameter: 1/2 in
Pipe Tubing Size: 1/2 in
Type: V32812
UL Listed: No