1/4 in. PEX Ferrule
PureFlow® 1/4 in. PEX Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Resistant to corrosion
Specifications
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3/8 in
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Ferrule
- Material:
- Plastic
- Material Type:
- PEX
- Origin:
- Domestic
- Weight:
- 0.001 lb