1/8 in. PEX Ferrule

You last purchased this on
 
Viega

PureFlow® 1/8 in. PEX Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/8 in. PEX Ferrule

  • Fast #
  • Part #V53000
  • Item #3599502
  • Manufacturer Part #53000
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Resistant to corrosion
  • Requires Certification

Specifications

Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1/4 in
Fits Pipe Size:
1/8 in
Fitting Type:
Ferrule
Material:
Plastic
Material Type:
PEX
Origin:
Domestic
Weight:
0.001 lb