Viega

180 Degree F Valve Stem Repair Kit

Part #V50602  |  Manufacturer Part #50602

Maximum Temperature:

180
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

FM Approved: No

GSA Approved: No

Height: 1/2 in

IAPMO Listed: No

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: No

Origin: Domestic

Type: V50602

UL Listed: No