2-63/100 x 1 in. Plastic Staple (Pack of 300)
2-63/100 x 1 in. Plastic Staple (Pack of 300)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The same power tool can be used across Viega systems to make presses on different products
- Make a press at any angle with Viega’s patented swivel feature on rings and actuator, an advantage when working in tight spaces as well as in shafts and pre-wall construction
- Viega jaws and rings are uniquely engineered specifically for Viega fittings to make a reliable press every time
- No fire watches, hot work permits or gas freeing necessary
- Press jaws and rings available in sizes ½" to 4" for metals and 3/8" to 2" for PEX
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 2891.1US
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2-191/500 in
- IAPMO Listed -:
- No
- Length:
- 2-63/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 300
- Product Type:
- Staple
- Size:
- 2-1/2 in
- Tool Type:
- Staple
- UL Listed:
- No
- Weight:
- 0.006 lb
- Width:
- 1 in