2-Wire 24V Powerhead for Viega North America 2874.5US Digital Thermostat

You last purchased this on
 
Viega

2-Wire 24V Powerhead for Viega North America 2874.5US Digital Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

2-Wire 24V Powerhead for Viega North America 2874.5US Digital Thermostat

  • Fast #
  • Part #V15070
  • Item #7103540
  • Manufacturer Part #15070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • low power consumption
  • Easy to wire
  • Requires Certification

Specifications

AMP:
0.075
Application:
Zoning
Brand Model Compatibility:
2874.5US, 2878.6, 2878.7, 2878.8, 2804, 2879, 2874.7US
CARB OTC LEED Compliant:
No
Cable Length (ft):
3.28 ft
FM Approved:
No
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
1-37/50 in
Material:
Plastic
Maximum Temperature:
212
NSF Certified:
No
Origin:
Global
Product Type:
Powerhead
UL Listed:
No
Volts:
24V
Weight:
0.3 lb
Width:
1-91/100 in