2 x 2 in. PEX Press Coupling

Part #V93090  |  Item #4092381  |  Manufacturer Part #93090

$111.36 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #V93020 | Item #3924576 | Mfr. Part #93020

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.03 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #V93040 | Item #3924018 | Mfr. Part #93040

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.30 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #V93050 | Item #3924040 | Mfr. Part #93050

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.65 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #V93060 | Item #3924066 | Mfr. Part #93060

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #V93080 | Item #3924134 | Mfr. Part #93080

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.59 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #V93090 | Item #4092381 | Mfr. Part #93090

    Call for Pricing
    Call for Pricing
    Call us for price
    $111.36 /EACH

    Added to your cart. View Cart

Product Details

  • Lead-Free
  • Factory assembled sleeves

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM E-84, ASTM F-3347, ASTM F-3348]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-19/25 in

Material: Bronze

Maximum Pressure: 100 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 359, NSF 372]

Origin: Global

Type: V93090

UL Listed: UL 263