3/4 in. Hydronic Mixing Block with 3/4 in. Solder Connection

You last purchased this on
 
Viega

3/4 in. Hydronic Mixing Block with 3/4 in. Solder Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

3/4 in. Hydronic Mixing Block with 3/4 in. Solder Connection

  • Fast #
  • Part #V56160
  • Item #4570684
  • Manufacturer Part #56160
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes control, air vent, adapter fittings, bracket, and sensors
  • Fixed or reset water temperature selection
  • Easy to wire/program
  • For supply temperature modulation based on outdoor reset, boiler control, air elimination, and fluid circulation
  • Fitting clearly labeled
  • Constant circulation or start stop circulator control
  • Requires Certification

Specifications

Application:
Residential
Depth:
6-7/10 in
End Connection 1:
Solder
End Connections:
Solder
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
10 in
IAPMO Listed -:
No
Material:
Plastic
Maximum Temperature:
203
NSF Certified:
No
Origin:
Global
UL Listed:
Yes
Weight:
8.488 lb
Width:
12-9/50 in