3/4 in. Replacement Blade
PureFlow® 3/4 in. Replacement Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM F-877, ASTM F-876, ASTM F-1807, ASTM F-2159
- Application:
- Commercial, Residential
- Basin Shape:
- Rectangle
- Blade Material:
- Steel
- Brand Model Compatibility:
- FostaPEX Prep Tool 54030
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Capacity:
- 75 gal
- Collection:
- PureFlow®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-1/2 in
- FM Approved:
- No
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Skirted
- Length:
- 2 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 40 in
- Overall Length:
- 52 in
- Overall Width:
- 30 in
- Shape:
- Rectangular
- Size:
- 52 in x 30 in
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- Weight:
- 0.012 lb