3/4 in. Bronze PEX Press x 1 in. Manabloc Supply Adapter

You last purchased this on
 
Viega

PureFlow® 3/4 in. Bronze PEX Press x 1 in. Manabloc Supply Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 in. Bronze PEX Press x 1 in. Manabloc Supply Adapter

  • Fast #
  • Part #V96141
  • Item #3924574
  • Manufacturer Part #96141
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Connects supply lines to ManaBloc® and MiniBloc™
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
Manabloc Supply
End Connections:
Press x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Manifold Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-79/100 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.214 lb