• Cart

DESCRIPTION

  • Corrosion resistant
  • Easy and fast to install
  • Factory assembled sleeves

Viega 3/4 x 3/4 in. Bronze PEX Pressure Drop Ear Elbow

V94540

Fitting Sizes:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-41/50 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
Product Type
Elbow
UL Listed
Yes

$26.25
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment