3/4 x 3/4 in. PEX Press Coupling

Part #V93040  |  Item #3924018  |  Manufacturer Part #93040

$6.49 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #V93020 | Item #3924576 | Mfr. Part #93020

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.16 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #V93040 | Item #3924018 | Mfr. Part #93040

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.49 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #V93050 | Item #3924040 | Mfr. Part #93050

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.88 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #V93060 | Item #3924066 | Mfr. Part #93060

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.98 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #V93080 | Item #3924134 | Mfr. Part #93080

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.54 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #V93090 | Item #4092381 | Mfr. Part #93090

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.70 /EACH

    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-13/100 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Type: V93040

UL Listed: Yes