• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Zero Lead

Viega 3/8 in. Brass Crimp x Press Ball Valve

V46010

Valve Size:

3/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Crimp
End Connection 2
Press
End Connections
Crimp x Press
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Valve Body Style
Ball
Valve Size
3/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now