3/8 in. Copper PEX Ring

Part #V43600  |  Item #3599403  |  Manufacturer Part #43600

$0.25 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #V43600 | Item #3599403 | Mfr. Part #43600

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.25 /EACH

    Added to your cart. View Cart

Product Details

  • Easy and fast to install

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

FM Approved: No

Fits Pipe Size: 3/8 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: No

Material: Copper

Maximum Temperature: 180

NSF Certified: No

Origin: Domestic

UL Listed: No