3/8 in. 200 psi Hydronic Manifold End Cap Plastic 200F
PureFlow® 3/8 in. 200 psi Hydronic Manifold End Cap Plastic 200F
Package Quantity Info:
EA: 1 IP: 6 CA: 300 PT: 18000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install on unused Mana Bloc® or MiniBloc™ ports
- For Viega Mana Bloc, Viega MiniBloc
- Easy to install
- Plastic
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- ManaBloc, MiniBloc
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Product Type:
- Port Cap
- Recommended Valve Application:
- Plumbing
- UL Listed:
- No
- Weight:
- 0.02 lb