3/8 in. Brass PEX Crimp Tee

You last purchased this on
 
Viega

PureFlow® 3/8 in. Brass PEX Crimp Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/8 in. Brass PEX Crimp Tee

  • Fast #
  • Part #V46500
  • Item #3924198
  • Manufacturer Part #46500
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31/100 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
3/8 in x 3/8 in x 3/8 in
Type:
V46500
UL Listed:
No
Weight:
0.062 lb