4-2/5 x 4-7/10 x 4/5 in. 30V Non-Programmable Thermostat
ProRadiant™ 4-2/5 x 4-7/10 x 4/5 in. 30V Non-Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 stage heating/1 stage cooling
- 3 wire or two wire with battery
- Easy to wire/program
Specifications
- AMP:
- 1, 1.5
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Model 2874.7US and Model 2877.7
- Collection:
- ProRadiant™
- Depth:
- 4/5 in
- Energy Star Compliant:
- No
- Height:
- 4-2/5 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 105 Deg F (0 to 41 Deg C)
- Touch Screen -:
- No
- Volts:
- 18/30V
- Weight:
- 0.675 lb
- Width:
- 4-7/10 in