Viega
5/16 in. x 250 ft. PEX Tubing in Black and Red
Part #V11400 | Item #3599839 | Manufacturer Part #11400
Length:
How to get it:
Product Details
- For use in heating, cooling, and snow melt applications
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- Utilizes ViegaPEX™ Press fittings
- PEX designation code 5306
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
Documents
Specifications
ASTM Specifications: ASTM E-84, ASTM F-876, ASTM F-877
Application: Hydronic Heating Systems, Potable Water
CSA Certified: CSA B-137.5
Color Finish: Black, Red
Color Finish Category: Blacks
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
High Pressure: 80
IAPMO Listed: Yes
Length: 250 ft
Material: Plastic
Material Type: PEX
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Origin: Domestic
Pipe Tubing Size: 5/16 in
Pressure Class: 80#
Product Type: Barrier, PEX Tubing
UL Listed: Yes
Weight: 9