5/8 in. PEX Crimp Tool in Red

You last purchased this on
 
Viega

PureFlow® 5/8 in. PEX Crimp Tool in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 5/8 in. PEX Crimp Tool in Red

  • Fast #
  • Part #V50030
  • Item #1894869
  • Manufacturer Part #50030
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Viega jaws and rings are uniquely engineered specifically for Viega fittings to make a reliable press every time
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Fits Pipe Size:
5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Jaw Capacity (in):
5/8 in
Length:
4 in
Material:
Steel
NSF Certified:
No
Origin:
Global
Power Source:
Manual
Size:
5/8 in
Tool Type:
Crimper
Type:
V50030
UL Listed:
No
Weight:
3.459 lb