5/8 in. Bronze PEX Compression x 5/8 in. SVC Manifold Adapter

You last purchased this on
 
Viega

5/8 in. Bronze PEX Compression x 5/8 in. SVC Manifold Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

5/8 in. Bronze PEX Compression x 5/8 in. SVC Manifold Adapter

  • Fast #
  • Part #V19010
  • Item #1867979
  • Manufacturer Part #19010
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Excellent chlorine resistance
  • Allows compression PEX connections with SVC manifold outlets
  • Requires Certification

Specifications

End Connection 1:
PEX Compression
End Connection 2:
SVC Manifold
End Connections:
Compression x Press
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Manifold Adapter
IAPMO Listed -:
No
Length:
1-1/10 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.197 lb