Brass NPT 1/2 in. Valve Manifold

You last purchased this on
 
Viega

ProRadiant™ Brass NPT 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProRadiant™ Brass NPT 1/2 in. Valve Manifold

  • Fast #
  • Part #V15032
  • Item #3599315
  • Manufacturer Part #15032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spare Part
  • Requires Certification

Specifications

Collection:
ProRadiant™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass
NSF Certified:
No
Origin:
Global
Product Type:
Purge Valve
UL Listed:
No
Weight:
0.253 lb