• Cart

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega Bronze Press Check Valve

V790

Valve Size:

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-13/25 in
Material
Bronze
Maximum Temperature
200
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Pressure Class
200#
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
$36.57
EACH
  • QUANTITY