• Cart

DESCRIPTION

  • For use with ProPress® valves

Viega Bronze Press Extension Stem Extension

V2344

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
ProPress Ball Valves
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
1-1/2 in
IAPMO Listed
No
Length
1-3/4 in
Material
Bronze
Maximum Pressure
200 psi
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Product Type
Stem Extension
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Stem
Extension

Starting at
$19.5
EACH
  • QUANTITY