150 ft. x 1 in. PEX Tubing

You last purchased this on
 
Viega

FostaPEX® 150 ft. x 1 in. PEX Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

FostaPEX® 150 ft. x 1 in. PEX Tubing

  • Fast #
  • Part #V35060
  • Item #2496179
  • Manufacturer Part #35060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Form stable
  • Warranty: 25 Years
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Application:
Commercial, Residential, Plumbing
CSA Certified:
CSA B137.5
Collection:
FostaPEX®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter - Inside 1:
43/50 in
Diameter - Outside:
1-13/100 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
150 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
Product Type:
PEX-AL-PEX Tubing
UL Listed:
No