Viega

ManaBloc® 160 psi Polysulfone PEX Crimp 1/2 in. Valve Manifold

Part #V50183  |  Manufacturer Part #50183

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded ports for hot and cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ManaBloc®

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: PEX Crimp

End Connection 2: PEX Crimp

End Connection 3: PEX Crimp

End Connections: PEX Crimp

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 19 in

Material: Plastic

Material Type: Polysulfone

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Domestic

Outlet Quantity: 18

UL Listed: No