1-31/50 in Adjustable Wrench
PureFlow® 1-31/50 in Adjustable Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Viega ManaBloc compression connections
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
- Application:
- Commercial, Residential
- Basin Shape:
- Rectangle
- Brand Model Compatibility:
- Model V5030, V5030.2, and V5031 ManaBloc®
- CARB OTC LEED Compliant:
- No
- Coating:
- Chrome Plated
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Above Counter
- Length:
- 1-31/50 in
- Material:
- Steel
- Maximum Capacity:
- 1/2 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Product Type:
- Wrench
- Shape:
- Rectangular
- Sink Depth:
- 18-7/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Size:
- 3/8 in
- Type:
- V50631
- UL Listed:
- No
- Weight:
- 0.6 lb
- Width:
- 19-5/8 in
- WrenchType:
- Adjustable