• Cart

DESCRIPTION

  • Color coded ports for hot and cold water
  • Factory assembled with valves and valve key
  • Port labels included
  • Supply connections not included

Viega ManaBloc® Model V5030.5 160 psi Acudel Polymer and Polyalloy Crimp 1/2 in. Valve Manifold

V50363

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ManaBloc® Model V5030.5
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
34-19/50 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Outlet Quantity
36
Product Type
Manifold
Supply Box Connection Type
Crimp
UL Listed
No

$414.18
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment