This product requires certification to purchase.

1/2 3/4 thermal insulated handle

Viega

MegaPress® 1/2 3/4 thermal insulated handle

  • Fast #
  • Part #V23530
  • Item #10197199
  • Manufacturer Part #23530
4.2 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 3/4 thermal insulated handle

  • Fast #
  • Part #V23530
  • Item #10197199
  • Manufacturer Part #23530
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermal Insulation: Reduces heat conduction from the tool to the user’s hand
  • Ergonomic Design: Improves grip and handling during tool operation
  • Durable Construction: Made from high-quality materials to withstand job site conditions
  • Requires Certification
Dimensions & Measurements
Height
2-137/200 in
Length
3-173/500 in
Weight
0.128 lb
Width
1-327/1000 in
Characteristics & Features
Brand Model Compatibility
ProPress Ball Valves: 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3ZL, 2800ZL, MegaPress Ball Valves: 4870, 5970 (MegaPress FKM), 4170 (MegaPress 304 FKM), 5170 (MegaPress 316), PureFlow Ball Valves: 2882.2ZL (Crimp), 2870ZL (Press)
Collection
MegaPress®
Handle Material
Polymer
Material
POM
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI Z1157, ANSI 61 & 372
ASME
ASME B16.51, ASME B16.33, ASME B16.38
MSS
MSS SP-110
Origin
Global
Type
V23530
UPC
691514235301