This product requires certification to purchase.

1/2 in. Press x MNPT Schedule 40 316 Stainless Steel Adapter

Viega

MegaPress® 1/2 in. Press x MNPT Schedule 40 316 Stainless Steel Adapter

  • Fast #
  • Part #V91205
  • Item #8358793
  • Manufacturer Part #91205
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press x MNPT Schedule 40 316 Stainless Steel Adapter

  • Fast #
  • Part #V91205
  • Item #8358793
  • Manufacturer Part #91205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
MNPT
End Connections
Press x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Weight
0.214 lb
Characteristics & Features
Collection
MegaPress®
Fitting Type
Adapter, Straight
Material
Stainless Steel, Rubber
Material Type
316, FKM
Schedule Class
40
Warranty & Product Information
Origin
Global
UPC
691514912059