This product requires certification to purchase.

1-1/4 in. X3/4 in. RED PXFTG 316 FKM SS MEGA

Viega

MegaPress® 1-1/4 in. X3/4 in. RED PXFTG 316 FKM SS MEGA

  • Fast #
  • Part #V91320
  • Item #9402986
  • Manufacturer Part #91320
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. X3/4 in. RED PXFTG 316 FKM SS MEGA

  • Fast #
  • Part #V91320
  • Item #9402986
  • Manufacturer Part #91320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Weight
0.601 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Global
Type
V91320
UPC
691514913209