This product requires certification to purchase.

1 in. X 1 in. X 1 in./2 MEGAPREStainless Steel TEE

Viega

MegaPress® 1 in. X 1 in. X 1 in./2 MEGAPREStainless Steel TEE

  • Fast #
  • Part #V91630
  • Item #10197719
  • Manufacturer Part #91630
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. X 1 in. X 1 in./2 MEGAPREStainless Steel TEE

  • Fast #
  • Part #V91630
  • Item #10197719
  • Manufacturer Part #91630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Pressure - Maximum
200 psi
Weight
0.871 lb
Characteristics & Features
Clean Bagged
Yes
Collection
MegaPress®
Fitting Type
Tee
Material
Stainless Steel
Material Type
316 SS
Schedule Class
40
Warranty & Product Information
Application
Commercial, Industrial
Origin
Global
Type
V91630
UPC
691514916309