Viega
MegaPress® 1 PRESS CAP 316 SS MEGA
Part #V90400 | Item #7253073 | Manufacturer Part #90400
Call for Pricing
Type:
V90400How to get it:
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
Collection: MegaPress®
End Connection 1: Press
End Connections: Press
Fitting Sizes: 1 in
Material: Stainless Steel
Material Type: 316 SS
Origin: Global
Size: 1 in
Type: V90400
Weight: 0.379