This product requires certification to purchase.

3/4 45 Elbow FKM PXP SS 316 MEGA

Viega

MegaPress® 3/4 45 Elbow FKM PXP SS 316 MEGA

  • Fast #
  • Part #V91760
  • Item #8358799
  • Manufacturer Part #91760
4.6 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 45 Elbow FKM PXP SS 316 MEGA

  • Fast #
  • Part #V91760
  • Item #8358799
  • Manufacturer Part #91760
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
V91760
UPC
691514917603