This product requires certification to purchase.

3/4 in. TEE FKM Px Px P Stainless Steel 316 MEGA

Viega

MegaPress® 3/4 in. TEE FKM Px Px P Stainless Steel 316 MEGA

  • Fast #
  • Part #V91605
  • Item #8358798
  • Manufacturer Part #91605
3.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in. TEE FKM Px Px P Stainless Steel 316 MEGA

  • Fast #
  • Part #V91605
  • Item #8358798
  • Manufacturer Part #91605
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in - 2 in and a PBT separator ring for sizes 2-1/2 in - 4 in
  • Viega Mega Press stainless 304 FKM tee smart connect technology
  • Requires Certification

Documents

Dimensions & Measurements
Weight
0.58 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Global
Type
V91605
UPC
691514916057